Zoro Homepage

DL1060 Deli Scale with Integral Printer, 60 x 0.02 lbs

  • Mfr # DL1060

  • Zoro # G304119429


product price: $1,097.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1060
Zoro #
G304119429
UPC #
809161199604
Country of Origin
China

Description

Features
  • 4 LED Display Windows and 1 Dot Matrix Text Screen
  • 5990 PLUs
  • Alphanumeric Display (Upper and Lower Case Characters)
  • Available With or without Tower Pole Display
  • Includes PC Software CD with Drag-and-Drop Graphics Setup
  • Integral Label Printer
  • Inventory Reporting Capabilities by PLU
  • NTEP Legal for Trade
  • Programming Password Protected Optional
  • USB - Ethernet - RS232 Serial
Specifications
  • Display: Front 4 seven-segment LED screens and 1 dot matrix text screen (with upper and lower case characters); Back: 4 seven-segment LED screens
  • Display Digits: 4 digit Tare, 6 digit Unit Price, 5 digit Weight, 6 digit Total Price
  • Total Keys: 89
  • Speed Keys : 40 (doubles to 80 when pressing SHIFT + the quick key for a second PLU from the same key)
  • Measurement Type: Load Cell
  • Printer: Thermal Print
  • Operating Temperature: 32° F 104° F / 0° C 40° C
  • Dimensions: 17.3 cm H x 35.1 cm W x 39.4 cm D
  • Capacity: 60 lbs x .02 lbs
  • Weight: 7 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.