Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T3530KG Hanging Dial Scale with Dual Dial, 15 Kg

  • Mfr # T3530KG

  • Zoro # G503986617


product price: $1,750.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3530KG
Zoro #
G503986617
UPC #
809161190809
Country of Origin
China

Description

We provide a complete line of quality weighing products and systems. The scales and weighing systems are manufactured to durably last under heavy-duty use. They are easy to install, clean, and maintain. The displays are easily visible and are convenient to read. The products promote greater productivity and improve quality control. You can rely on these products to provide accurate measurements for years to come.

Features
  • Avoirdupois and Metric Models
  • Easily Read From Either Side
  • Includes Aluminum Commodity Pan
  • Made in USA Quality
  • Multi-Revolution Dial (3 Revolutions)
  • NTEP Legal for Trade
  • Protective Glass Plate Over Dial Face
  • Stainless Steel Enclosure
Specifications
  • Dial Size Diameter: 14.5 in
  • Scale Construction: Stainless steel with glass dial cover
  • Bowl Construction: Aluminum
  • Bowl Size: 13.5 in diameter with (3) 0.25 in holes in the bottom
  • Capacity: 15 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.