Zoro Homepage

Slant D-Ring Binders- 11 in. x 8.5 in.- 5 in. Capacity- White

  • Mfr # CRD43150

  • Zoro # G315816553


product price: $83.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD43150
Zoro #
G315816553
UPC #
83086431500
Country of Origin
Mexico

Description

Freestanding view binder features a magnetic flap closure that stabilizes the binder allowing it to stand and stack unaided. Ideal for presentations meeting handouts sales proposals and employee manuals. Included color ID rings snap in and out of the built-in finger-pull on the spine so you can color-code your binder. Finger hole on the spine makes it easy to retrieve binder from shelves. Clear overlays on the front back and spine allow easy customization on all three sides. The nonstick PVC-free overlay on front spine and back will not stick to your custom title sheets and is nonglare and archival-safe for all documents including photos. One-Touch EasyOpen Slant-D rings open close and lock with one simple motion earning the Ease-of-use Commendation from the Arthritis Foundation. Slant-D ring binders hold 25 percent more than standard round-ring binders. Back-mounted steel rings provide a clean professional spine and reduce wear. Binder also features exposed rivets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.