Stump Grinder with 12 in. Blades 13HP Honda GX390 Off-Road Tree Stump Removal

  • Mfr # CSG12H-390

  • Zoro # G211829206


product price:  $3,319.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP
13HP
Color
Red
Material
Metal
Engine
Honda GX390
Features
Drum Brake; 2PCS V Belt; Centrifugal Clutch; 9 Blades w/ Tungsten Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSG12H-390
Zoro #
G211829206
UPC #
-
Country of Origin
China

Details

HP
13HP
Color
Red
Material
Metal
Engine
Honda GX390
Features
Drum Brake; 2PCS V Belt; Centrifugal Clutch; 9 Blades w/ Tungsten Carbide
Cutting Capacity
12"
Blade
9 Blades - Tungsten

Description

Grind to Greatness with the Tomahawk 12'' Stump Grinder, powered by the robust 13HP Honda GX390 engine, this machine delivers unmatched performance and longevity, ensuring your stump removal tasks are completed with unparalleled efficiency. With its 9 carbide teeth, it effortlessly cuts stumps up to 12 inches above and 9 inches below ground, making it capable of handling stumps of any diameter. The direct drive system maximizes torque and cutting power, significantly reducing the time needed to grind down stumps. Designed for the rugged outdoors, the durable, all-terrain wheels provide exceptional maneuverability across various job sites, making transportation a breeze. User-friendly controls make this stump grinder accessible to operators of all experience levels, ensuring safety and ease of use. Furthermore, with a comprehensive safety guard system, a 3-year engine warranty, and a 1-year product warranty backed by Tomahawk's dedicated technicians, you're guaranteed a safer and more reliable stump removal experience.


  • Powered by a reliable 13HP Honda GX390 engine, offering unmatched performance and longevity.
  • 9 carbide teeth for cutting up to 3.5 inches wide, efficiently handling stumps of any diameter 12 inches above and 9 inches below ground
  • Utilizes a direct drive system for maximum torque and cutting efficiency, reducing the time needed to grind down stumps.
  • Comes with durable, all-terrain wheels designed to handle rough and uneven ground, ensuring easy maneuverability across various job sites.
  • Offers intuitive, easy-to-use controls, making stump removal safe and straightforward for operators of all experience levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.