Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-8748FVB
Zoro #
G7627905
UPC #
884548119000
Country of Origin
Unknown
Dimensions
Minimum Cabinet Size
36
Sink Thickness
1/2 inch
Width (In)
33
Details
Number of Bowls
1
Inside Corners
Rounded (tight radius)
Front to Back (In)
22
Sink Installation
Topmount
Weight (lbs)
40
Description
Electronic Hydraulic Power Steering Pumps provide better engine efficiency and performance over traditional power steering pumps. Rather than increasing the load on the engine to run the hydraulic system, the electric motor on EHPS units provides power to the system. By eliminating additional strain on the engine, EHPS units help to increase fuel efficiency and reduce CO2 emissions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.