Shop CARE BAND
See all product information
Create Account
Bandages, Fingertip, Flesh Color, PK100
- Mfr # CBD4025-012-000
- Zoro # G2817607
product price:Â
$
5.99
/pk of 100, $0.06/ea
Key Features
Length
2 in
Waterproof
Water Resistant
Color
Flesh
Package Type
Box
Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD4025-012-000
- Zoro #
- G2817607
- UPC #
- -
- Country of Origin
- Unknown
- Waterproof
- Water Resistant
- Color
- Flesh
- Item
- Bandages
- Package Type
- Box
Description
Bandages, Package Type Box, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.