Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 3 mil Palm, Nitrile, S, 100 PK, Blue

  • Mfr # CS-505

  • Zoro # G815547018


product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 10 for $75.90

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-505
Zoro #
G815547018
UPC #
855255006761
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile

Description

3 Mil Blue Nitrile Disposable Gloves, Size S


  • Textured Fingertips for Enhanced Grip: The textured fingertips of these gloves offer improved grip, allowing for better control and handling of objects.
  • Ambidextrous Design: These gloves are ambidextrous, meaning they can be worn on either hand, providing convenience and flexibility for a variety of applications.
  • Versatile Applications: These gloves are suitable for various industries, including healthcare, food service, and more, making them a reliable choice for maintaining cleanliness and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.