Disposable Gloves, 3 mil Palm, Nitrile, XL, 90 PK, Blue

  • Mfr # CS-520

  • Zoro # G415547081


product price: $6.55
/pk 90, $0.07/ea
Sold in multiples of 10 for $65.50

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-520
Zoro #
G415547081
UPC #
855255006792
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile

Description

3 Mil Blue Nitrile Disposable Gloves, Size XL


  • Textured Fingertips for Enhanced Grip: The textured fingertips of these gloves offer improved grip, allowing for better control and handling of objects.
  • Ambidextrous Design: These gloves are ambidextrous, meaning they can be worn on either hand, providing convenience and flexibility for a variety of applications.
  • Versatile Applications: These gloves are suitable for various industries, including healthcare, food service, and more, making them a reliable choice for maintaining cleanliness and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.