Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, Black

  • Mfr # CBK9-510

  • Zoro # G015547078


product price: $10.49
/pk 100, $0.10/ea
Sold in multiples of 10 for $104.90

Key Features

Color
Black
Material
Nitrile
Palm Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBK9-510
Zoro #
G015547078
UPC #
855255066310
Country of Origin
China

Dimensions

Size
M
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile

Description

6 Mil Black Nitrile Disposable Glove, Size M


  • Heavy-Duty Thickness: The 6 mil thickness makes these gloves durable and able to withstand tough jobs, providing reliable protection for your hands.
  • Good Grip: The textured finger tips enhance grip, allowing for a secure hold on tools and equipment, even in wet or slippery conditions.
  • Ambidextrous Design: The gloves are designed to be ambidextrous, meaning they can be worn on either hand, providing comfort and ease of use for both left and right-handed individuals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.