144 ft. Alpine Slide Out Cover - Black

  • Mfr # C6F-HI1446262T

  • Zoro # G615782275


product price: $707.99
/ea
Additional $565.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6F-HI1446262T
Zoro #
G615782275
UPC #
192843021226
Country of Origin
China

Description

Alpine is Carefree's newest generation slideout awning. Our goal was to create a highly efficient practical and easier to install slideout cover that works on even the longest slide rooms super-slides at an a affordable price. With super-slides extending almost the full length of the RV sidewall the need to protect and shade the entire room along with preventing the large canopy from billowing while in transit has become increasingly challenging. The Alpine's exclusive Billo-Stop inertia lock eliminates this concern by automatically engaging when the fabric attempts to billow securely holding the awning in place during travel. This feature is unique to Carefree awnings as competitive slideout awnings do not feature any sort of anti-billowing protection. The larger brackets on the Alpine improve stability and operation while also eliminating the need for additional brackets for the larger slide rooms. As with all Carefree awnings automotive inspired aesthetics and styling are essential and the Alpine features end caps that enclose all of the internal hardware giving it a clean finished look when it is installed. Features -The alpine protects your slideroom from dirt debris and moisture -New sleek end-cap design -Lightweight easy to install -Lock calibration and hardware have been eliminated saving installation time Specifications - Color: Black - Size: 144 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.