
Carefree C6F-JU218E00 20 ft. 2 in. Ocean Blue Dune Stripe
Mfr # C6F-JU218E00
Zoro # G704019084
product price:Â $761.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C6F-JU218E00
Zoro #
G704019084
UPC #
-
Country of Origin
China
Description
Features
- Features Superior Construction With The Most Durable Vinyl Specs In The Industry
- Lower Portion Of A Vinyl Canopy Is Usually Brightly Colored With Stripes or Fades
- Weatherguard Protects The Fabric From Sun, Scrapes and Exposure When The Awning Is Rolled Up
- Fabrics Feature Proportionally Smaller Patterns To Enhance The Entire Look Of The Outside Of Your RV
- Single-Hemmed With Traditional Fabric Thread
- Meticulously developed for the latest user experience
- Thoughtful design, modern style, unsurpassed value
- Made to ensure ease of installation and user-friendliness
- Color: Ocean Blue Dune Stripe
- Material: Vinyl
- Weather Cover Color: White Weatherguard
- Poly Cord Size: OEM
- Extension Length: 8 ft.
- Length: 20 ft. 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.