Shop CAREFREE OF COLORADO
See all product information
Create Account
ALPINE SLIDE ROOM AWNING 15in S MOUNTING HARDWARE WHITE 0-3in
Mfr # KG25S15
Zoro # G015559613
product price:Â
$
93.75
/ea
Key Features
Depth (In.)
6 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KG25S15
- Zoro #
- G015559613
- UPC #
- 740544986285
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6 in
- Length
- 20 in