Shop CAREFREE OF COLORADO
See all product information
Create Account
ALTITUDE ARMS WHITE AFT
Mfr # 4625APHW
Zoro # G115559537
original price: $1,032.99 , new price: $1,003.99 , 2 percent off
new price: $1,003.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
9 in
Length
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4625APHW
- Zoro #
- G115559537
- UPC #
- 192843020632
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 9 in
- Length
- 77 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.