Shop CAREFREE OF COLORADO
See all product information
Create Account
Carefree 901019-MP Bottom Bracket, White, 6PK
Mfr # 901019W-MP
Zoro # G816139496
product price:Â
$
201.99
/pk 6, $33.67/ea
Free Shipping & Returns
Key Features
Depth (In.)
5 in
Length
6 in
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901019W-MP
- Zoro #
- G816139496
- UPC #
- 740544325107
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 5 in
- Length
- 6 in
Details
- Material
- Plastic
- Color
- White
Description
Replacement Bottom Mounting Bracket for Carefree Spirit, Fiesta and Simplicity manual patio awnings. Fits Carefree BN3N4 and AN3N4 manual awning arms. Includes one mounting bracket. This bottom lower bracket will work on the front and/or the rear arm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.