Shop CAREFREE OF COLORADO
See all product information
Create Account
Carefree 901067 Traction'r with O-Rings, 6PK
Mfr # 901067-MP
Zoro # G015811070
product price:Â $73.99
/pk 6, $12.33/eaKey Features
Depth (In.)
5 in
Color
Black
Material
Plastic
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
901067-MP
Zoro #
G015811070
UPC #
740544729448
Country of Origin
United States
Dimensions
Depth (In.)
5 in
Length
6 in
Details
Color
Black
Material
Plastic
Description
Traction'r Kit-For awnings over 16ft with a metal wrap. Replacement Rubber Traction'r for Carefree Spirit, Fiesta, Eclipse, Travel'r and One-Touch Patio Awnings. Traction'r assist with kicking out and pulling-in your Alumaguard or Uniguard metal wrap Patio Awnings. Package includes 2-Large Traction'rs, 2-O-rings and 2-Set Screws. Outside Diameter of Traction'r:3 5/8in, Inside Diameter: 3 3/8in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.