Carefree Adjustable Window Awning Pull Strap with Buckle, 20in to 33in, 6PK
Mfr # 901049-MP
Zoro # G716106239
product price:Â $71.25
/pk 6, $11.88/eaKey Features
Depth
6 in
Length
9 in
Material
Nylon
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901049-MP
Zoro #
G716106239
UPC #
740544325497
Country of Origin
United States
Dimensions
Depth
6 in
Length
9 in
Details
Material
Nylon
Color
Black
Description
Don't know the length of your Window Awning Pull Strap? Use this easy-to-adjust replacement Pull Strap. This strap easily adjusts with a buckle from 20in to 33in. Features a reinforced loop. Works on all Carefree Window Awnings as well most other brands of window awnings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.