Shop CAREFREE OF COLORADO
See all product information
Create Account
Carefree Awning Pull Wand Cane, Standard 43in, 6PK
Mfr # 901035-MP
Zoro # G915811095
original price:Â $63.35 , new price: $58.69 , 7 percent off
new price:Â
$
58.69
/pk 6, $9.78/ea
Key Features
Depth (In.)
4 in
Length
43 in
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901035-MP
- Zoro #
- G915811095
- UPC #
- 740544325336
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 4 in
- Length
- 43 in
Details
- Color
- Silver
- Material
- Steel
Description
Easily extend your RV patio awning with our Pull Wand/Cane. 43in Length.