Carefree Bottom Bracket, Black, 6PK

  • Mfr # 901019-MP

  • Zoro # G115811116


product price:  $194.99
/pk 6, $32.50/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Length
6 in
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901019-MP
Zoro #
G115811116
UPC #
740544325084
Country of Origin
United States

Dimensions

Length
6 in
Depth (In.)
5 in

Details

Color
Black
Material
Plastic

Description

Replacement Bottom Mounting Bracket for Carefree Spirit, Fiesta and Simplicity manual patio awnings. Fits Carefree BN3N4 and AN3N4 manual awning arms. Includes one mounting bracket. This bottom lower bracket will work on the front and/or the rear arm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.