Shop CAREFREE OF COLORADO

Carefree Carport Foot, Black, 6PK

  • Mfr # 901020-MP

  • Zoro # G215811085


product price:  $141.99
/pk 6, $23.67/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth (In.)
6.5 in
Color
Black
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
901020-MP
Zoro #
G215811085
UPC #
740544325114
Country of Origin
United States

Dimensions

Depth (In.)
6.5 in
Length
9 in

Details

Material
Plastic
Color
Black

Description

Replacement Carport Foot for Carefree Spirit, Fiesta and Simplicity manual patio awnings. Fits Carefree BN3N4 and AN3N4 manual awning arms and Carefree One-Touch 12V awnings. Includes one mounting bracket and the rivets required for installation. This Carport Foot will work on the front and/or the rear arm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.