Shop CAREFREE OF COLORADO
See all product information
Create Account
Carefree Fiesta HD Arm Set - Long, White
Mfr # 640016WHT
Zoro # G715559609
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
5 in
Length
86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640016WHT
- Zoro #
- G715559609
- UPC #
- 740544929909
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 5 in
- Length
- 86 in