Carefree Lift Handle, White, 6PK

  • Mfr # 901015W-MP

  • Zoro # G515811105


product price:  $186.99
/pk 6, $31.17/ea
Free Shipping & Returns

Key Features

Color
White
Length
10 in
Material
Plastic
Depth (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901015W-MP
Zoro #
G515811105
UPC #
740544325008
Country of Origin
United States

Dimensions

Length
10 in
Depth (In.)
9 in

Details

Color
White
Material
Plastic

Description

Replacement Lift Handle and rivets for Carefree Spirit, Fiesta and Simplicity manual patio awnings. Fits Carefree BN3N4 and AN3N4 manual awning arms. Includes one handle assembly and rivet needed to replace. This handle will work on the front and/or the rear arm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.