Carefree Spring Assembly for Omega - RH
Mfr # R00590
Zoro # G415559541
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
56 in
Depth (In.)
5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R00590
Zoro #
G415559541
UPC #
740544127435
Country of Origin
United States
Dimensions
Length
56 in
Depth (In.)
5 in
Details
Color
Silver
Material
Steel
Description
Right Hand Spring Assembly replacement for Carefree Omega awning. Approximately 46 in length. Includes two Pop Rivets 3/16 x 7/16. Replacement spring ships with no tension.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.