Shop CAREFREE OF COLORADO
See all product information
Create Account
Carefree Top Bracket, White, 6PK
Mfr # 901018W-MP
Zoro # G615811111
product price:Â $141.99
/pk 6, $23.67/ea
Free Shipping & Returns
Key Features
Color
White
Length
6 in
Material
Plastic
Depth (In.)
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901018W-MP
- Zoro #
- G615811111
- UPC #
- 740544325077
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Depth (In.)
- 5 in
Details
- Color
- White
- Material
- Plastic
Description
Replacement Top Bracket and rivet for Carefree Spirit, Fiesta and Simplicity manual patio awnings. Fits Carefree BN3N4 and AN3N4 manual awning arms. Includes one mounting bracket and rivet needed to replace. This top bracket will work on the front and/or the rear arm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.