Carefree Travel Awning Pull Strap, 93in, 6PK

  • Mfr # 901011-MP

  • Zoro # G216458494


product price:  $78.35
/pk 6, $13.06/ea
Free Shipping & Returns

Key Features

Depth
6 in
Material
Nylon
Color
Black
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
901011-MP
Zoro #
G216458494
UPC #
740544324940
Country of Origin
United States

Dimensions

Depth
6 in
Length
9 in

Details

Material
Nylon
Color
Black

Description

Our most common pull strap-93in fits all awnings with a standard 8ft extension. Fits all Carefree patio awnings with an 8ft extension including: Spirit, Fiesta and Simplicity models. Also works with Dometic, A&E and LCI manual awnings. This pull strap measures 93in and features a reinforced loop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.