Carefree Window Awning Pull Strap, 27in, 6PK
Mfr # 901012-MP
Zoro # G116458495
product price: $71.25
/pk 6, $11.88/eaKey Features
Depth
6 in
Color
Black
Length
9 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
901012-MP
Zoro #
G116458495
UPC #
740544324957
Country of Origin
United States
Dimensions
Depth
6 in
Length
9 in
Details
Color
Black
Material
Nylon
Description
Replacement 27in Window Awning Pull Strap. Made with 1in width. Works with most all brands of RV awnings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.