Carefree Wireless Awning Control System BT12

  • Mfr # 901602

  • Zoro # G615559556


product price:  $95.39
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5 in
Color
Black
Material
Plastic
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901602
Zoro #
G615559556
UPC #
192843052688
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Length
7.5 in

Details

Color
Black
Material
Plastic

Description

Extend or retract your awning with just a push of a button. No more getting up and going inside your RV to adjust your awning! Bluetooth connectivity for easy, consistent wireless control. Adjust the brightness of your LEDs or toggle them on/off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.