Shop CAREFREE OF COLORADO
See all product information
Create Account
PIONEER ARMS WHITE SHORT W/WHITE CASTINGS
Mfr # 970515WHT
Zoro # G315559559
product price:Â $651.99
/ea
Free Shipping & Returns
Key Features
Length
75.5 in
Depth (In.)
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 970515WHT
- Zoro #
- G315559559
- UPC #
- 740544673895
- Country of Origin
- United States
Dimensions
- Length
- 75.5 in
- Depth (In.)
- 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.