Zoro Homepage

SPRINGLESS ROLLER VL 18ft DSBG DBG

  • Mfr # QJ188D8D

  • Zoro # G415559596


product price: $754.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
226 in
Depth (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QJ188D8D
Zoro #
G415559596
UPC #
740544812546
Country of Origin
United States

Dimensions

Length
226 in
Depth (In.)
5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.