Shop CAREFREE OF COLORADO
See all product information
Create Account
UNIVERSAL CUT-TO-FIT WINDOW AWNING PULL STRAP 6-PK
Mfr # 901089-MP
Zoro # G015559576
product price:Â
$
71.25
/ea
Key Features
Depth (In.)
6 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 901089-MP
- Zoro #
- G015559576
- UPC #
- 740544799458
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6 in
- Length
- 9 in