Shop CAREFREE OF COLORADO
See all product information
Create Account
UNIVERSAL PATIO AWNING CUT-TO-FIT BLACK VINYL FABRIC 24ft 2in, 2PK
Mfr # JG254E4E-MP
Zoro # G816106238
product price:Â $534.99
/pk 2, $267.50/ea
Free Shipping & Returns
Key Features
Depth
14 in
Length
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JG254E4E-MP
- Zoro #
- G816106238
- UPC #
- 740544914547
- Country of Origin
- United States
Dimensions
- Depth
- 14 in
- Length
- 96 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.