Zoro Homepage

1-1/4 In. Round Bar Friction Jack

  • Mfr # 86003

  • Zoro # G7222521


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Length
88" to 120"
Finish
Painted
For Use With
Trailers - Heavy Duty
Type
Round Bar
Features
Non-Slip Trigger and Ratchet Plates are Heat-Treated Alloy Steel, Unaffected by Oils or Greases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86003
Zoro #
G7222521
UPC #
746340860033
Country of Origin
United States

Dimensions

Length
88" to 120"
Diameter
1 1/4 in
Extended Length
120 in
Retracted Length
88 in
Adjustment Length - Maximum
120 in
Adjustment Length - Minimum
88 in
Body Diameter
1 1/4 in

Details

Item
Cargo Bar
Finish
Painted
For Use With
Trailers - Heavy Duty
Type
Round Bar
Features
Non-Slip Trigger and Ratchet Plates are Heat-Treated Alloy Steel, Unaffected by Oils or Greases
Material
Steel
Color
Yellow
Body Material
Steel
Construction
Steel/Aluminum
Base
Footplate
Jack Type
Friction Jack
Number of Wheels
0
Adjustment Range
32 in
Pad Material
Rubber
Body Shape
Round

Description

Cargo Bar, Product Type Cargo Bar, Adjustment Length - Minimum 88 in, Adjustment Length - Maximum 120 in, Body Material Steel, Body Shape Round, Pad Material Rubber, Body Diameter 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.