Zoro Homepage

DunnageBag, Multi-useValve, 8psi, PK900

  • Mfr # 1-PPW3648L1

  • Zoro # G416042356


product price: $4,039.99
/pk 900, $4.49/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Length
48 in
Max. Void Fill
12 in
Includes
Multi-use Valve
Width
36 in
Mil Thickness
8.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPW3648L1
Zoro #
G416042356
UPC #
-
Country of Origin
Turkey

Dimensions

Length
48 in
Width
36 in
Mil Thickness
8.5 mil

Details

Item
Dunnage Bag
Max. Void Fill
12 in
Includes
Multi-use Valve
Dunnage Bag Material
Industrial Poly-Woven
Working Pressure
2.6 psi
Breaking Pressure
8 psi

Description

Dunnage Bag, Dunnage Bag Material Industrial Poly-Woven, Length 48 in, Width 36 in, Mil Thickness 8.5 mil, Breaking Pressure 8 psi, Working Pressure 2.6 psi, Max. Void Fill 12 in, Package Quantity 900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.