Magic Ties, Hook/Loop Straps, 8 pcs.
Mfr # 32444
Zoro # G1155391
product price: $1.79
/eaSold in multiples of 10 for $17.90
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32444
Zoro #
G1155391
UPC #
-
Country of Origin
Indonesia
Dimensions
Nominal Length
48 in
Details
Item
Cable Tie Strap
Cable Tie Style
Hook and Loop
Color
Black
Description
48" Black, Dichromate Steel Hooks
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.