100% Cotton, 12 oz Fabric Weight, 32 in Inseam, Black, L

  • Mfr # 106672-BLKLREG

  • Zoro # G915920827


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Style
Bib Overall
Minimum Chest Size
32 in
Fabric Weight
12 oz
Garment Type
Overalls
Fly Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106672-BLKLREG
Zoro #
G915920827
UPC #
197219272585
Country of Origin
Indonesia

Dimensions

Minimum Chest Size
32 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Maximum Waist Size
38 in
Size
L
Minimum Waist Size
36 in

Details

Style
Bib Overall
Fabric Weight
12 oz
Garment Type
Overalls
Fly Closure Type
Zipper
Features
Adjustable Elastic Suspenders, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Bib Pocket with Zip Closure, Double-Layer Knees with Openings, Metal Rivets, Triple-Stitched Main Seams
Insulated for Cold Conditions
Yes
Gender
Men's
Waist Closure
Buttons
Lining Material
Nylon
Application
General Purpose
Color
Black
Number of Outside Pockets
5
Includes Hammer Loop
Yes
Ankle Type
Open
Reinforced Locations
Back Leg Kick Panels, Back Pocket
Insulation Material
Polyester
Pocket Locations
Front, Back
Includes Belt Loops
No
Includes Lining
Yes
Temperature Rating
Down to 0 Degrees F
Includes Suspenders
Yes
Material
100% Cotton
Inseam
32 in

Description

Loose Fit Firm Duck Insulated Bib Overall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.