Shop CARHARTT
See all product information
Create Account
102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 28 in Inseam, Brown, 30 x 28
- Mfr # 102776-211-30x28
- Zoro # G1609019
product price:Â
$
99.99
/ea
Key Features
Material
Cotton
Fabric Weight
12 oz
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 30 x 28
- Fits Waist Size
- 30 in
- Maximum Chest Size
- 40 1/2 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 10 1/8 in
- Maximum Waist Size
- 30 in
- Minimum Waist Size
- 33 in
- Tag Size
- 30 x 28
- Fits Chest Size
- Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 30 in, Minimum Waist Size 33 in, Inseam 28 in, Size S, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.