102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 30 in Inseam, Brown, 30 x 28

  • Mfr # 102776-211-30x30

  • Zoro # G1609174


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102776-211-30x30
Zoro #
G1609174
UPC #
889192752016
Country of Origin
Multiple

Dimensions

Size
30 x 28
Fits Waist Size
30 in
Tag Size
30 x 28
Minimum Waist Size
33 in
Maximum Waist Size
30 in
Minimum Chest Size
10 1/8 in
Maximum Chest Size
40 1/2 in
Size-Body Type
Regular

Details

Item
Bib Overalls
Color
Brown
Material
Cotton
Fabric Weight
12 oz
Inseam
30 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket
Number of Outside Pockets
9
Ankle Style
Cuffs
Hammer Loop
Yes
Number of Pockets
7+
Includes Hammer Loop
Yes
Back Type
Closed
Fly Closure Type
Zipper
Pocket Locations
Back, Lower Front Ledge Pockets
Suspender Material
Elastic
Insulated for Cold Conditions
No
Garment Type
Overalls
Includes Suspenders
Yes
Waist Closure
Zipper
Style
Bib Overall
Cleaning and Care Instructions
Machine Wash
Reinforced Locations
Kick Panels, Pockets
Includes Lining
No
Ankle Type
Cuffs

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 30 in, Minimum Waist Size 33 in, Inseam 30 in, Size S, Size-Body Type Regular, Ankle Type Cuffs, Back Type Closed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products