Shop CARHARTT

102776 Bib Overalls, Cotton, 12 oz Fabric Weight, 32 in Inseam, Navy, 50 x 32

  • Mfr # 102776-412-50x32
  • Zoro # G1609935

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Closure Type
Buttons/Snaps
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
102776-412-50x32
Zoro #
G1609935
UPC #
192776080482
Country of Origin
Multiple
Item
Bib Overalls
Color
Navy
Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Closure Type
Buttons/Snaps
Gender
Men's
Series
102776
Features
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
Number of Pockets
9
Hammer Loop
Yes
Number of Outside Pockets
9
Cleaning and Care Instructions
Machine Wash
Waist Closure
Zipper
Includes Suspenders
Yes
Style
Bib Overall
Insulated for Cold Conditions
No
Reinforced Locations
Kick Panels, Pockets
Includes Lining
No
Includes Hammer Loop
Yes
Garment Type
Overalls
Fly Closure Type
Zipper
Pocket Locations
Back, Lower Front
Shell Material
Cotton
Wire Color
Navy
Container Type
Bib Overall
Sensor Body Style
Bib Overall
Traction Material
Cotton

Dimensions

Size
50 x 32
Fits Waist Size
50 in
Minimum Chest Size
10 1/8 in
Size-Body Type
Regular
Maximum Waist Size
50 in
Tag Size
50 x 32
Maximum Chest Size
40 1/2 in
Minimum Waist Size
33 in
Fits Chest Size
Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Bib Overalls, Insulated for Cold Conditions No, Garment Type Overalls, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 9, Includes Lining No, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Navy, Maximum Chest Size 40 1/2 in, Minimum Chest Size 10 1/8 in, Maximum Waist Size 50 in, Minimum Waist Size 33 in, Inseam 32 in, Size 3XL, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.