104393 OR4393 M LseFit FrmDck Ins Bib Ovrll, Cotton, 12 oz Fabric Weight, 35 in Inseam, Brown, 4XL
- Mfr # 104393-BRN
- Zoro # G301838163
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Cotton
Fabric Weight
12 oz
Inseam
35 in
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104393-BRN
- Zoro #
- G301838163
- UPC #
- 192776515410
- Country of Origin
- Mexico
Dimensions
- Size
- 4XL
- Fits Waist Size
- 61 in
- Maximum Chest Size
- 40 1/2 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 12 1/8 in
- Minimum Waist Size
- 33 in
- Maximum Waist Size
- 61 in
- Tag Size
- 61 x 35
- Fits Chest Size
- Adjustable Elastic Suspenders, Double-Layer Knees With Openings for Adding Knee Pads and Cleaning Out Debris, Multi-Compartment Bib Pocket with Zip Closure
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
OR4393 M LseFit FrmDck Ins Bib Ovrll, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Not Rated, Gender Men's, Material Cotton, Fabric Weight 12 oz, Number of Outside Pockets 5, Includes Lining Yes, Lining Material Quilted, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper, Style Bib Overall, Color Brown, Maximum Chest Size 40 1/2 in, Minimum Chest Size 12 1/8 in, Maximum Waist Size 61 in, Minimum Waist Size 33 in, Inseam 35 in, Size 4XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.