Shop CARHARTT

106672 Cotton, 12 oz Fabric Weight, 30 in Inseam, Brown, 2XL

  • Mfr # 106672-BRN2XLSHT

  • Zoro # G612534952


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106672-BRN2XLSHT
Zoro #
G612534952
UPC #
197219272912
Country of Origin
India

Dimensions

Size
2XL
Maximum Waist Size
46 in
Minimum Waist Size
44 in
Size-Body Type
Short

Details

Color
Brown
Material
Cotton
Fabric Weight
12 oz
Inseam
30 in
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Includes Suspenders
Yes
Reinforced Locations
Back Leg Kick Panels, Pocket
Lining Material
Nylon
Includes Lining
Yes
Insulation Material
Polyester
Style
Bib Overall
Fly Closure Type
Snap, Zipper
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Garment Type
Overalls
Waist Closure
Snap
Insulated for Cold Conditions
Yes
Number of Outside Pockets
4
Pocket Locations
Back, Front
Temperature Rating
Down to 0 Degrees F

Description

Shop and Work Bib Overalls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.