Shop CARHARTT

106672 Cotton, 12 oz Fabric Weight, 32 in Inseam, Black, 3XL

  • Mfr # 106672-BLK3XLREG
  • Zoro # G012535252

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
106672-BLK3XLREG
Zoro #
G012535252
UPC #
197219272493
Country of Origin
India
Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Insulated for Cold Conditions
Yes
Temperature Rating
Down to 0 Degrees F
Includes Lining
Yes
Includes Suspenders
Yes
Fly Closure Type
Snap, Zipper
Reinforced Locations
Back Leg Kick Panels, Pocket
Lining Material
Nylon
Garment Type
Overalls
Waist Closure
Snap
Pocket Locations
Back, Front
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Number of Outside Pockets
4
Insulation Material
Polyester
Style
Bib Overall
Shell Material
Cotton
Wire Color
Black
Container Type
Bib Overall
Sensor Body Style
Bib Overall
Traction Material
Cotton

Dimensions

Size
3XL
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Size-Body Type
Regular
Fits Chest Size
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Description

Shop and Work Bib Overalls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.