Shop CARHARTT

106672 Cotton, 12 oz Fabric Weight, 32 in Inseam, Black, 4XL

  • Mfr # 106672-BLK4XLREG
  • Zoro # G112487338

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
106672-BLK4XLREG
Zoro #
G112487338
UPC #
197219272462
Country of Origin
India
Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Garment Type
Overalls
Lining Material
Nylon
Fly Closure Type
Snap, Zipper
Number of Outside Pockets
4
Pocket Locations
Back, Front
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Includes Lining
Yes
Includes Suspenders
Yes
Insulation Material
Polyester
Reinforced Locations
Back Leg Kick Panels, Pocket
Waist Closure
Snap
Temperature Rating
Down to 0 Degrees F
Style
Bib Overall
Shell Material
Cotton
Wire Color
Black
Container Type
Bib Overall
Sensor Body Style
Bib Overall
Traction Material
Cotton

Dimensions

Size
4XL
Size-Body Type
Regular
Maximum Waist Size
54 in
Minimum Waist Size
52 in
Fits Chest Size
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

Shop and Work Bib Overalls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.