106672 Cotton, 12 oz Fabric Weight, 32 in Inseam, Black, XL

  • Mfr # 106672-BLKXLREG

  • Zoro # G012486127


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
106672-BLKXLREG
Zoro #
G012486127
UPC #
197219272554
Country of Origin
India

Dimensions

Size
XL
Maximum Waist Size
42 in
Size-Body Type
Regular
Minimum Waist Size
40 in

Details

Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
32 in
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Includes Suspenders
Yes
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Pocket Locations
Back, Front
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Garment Type
Overalls
Lining Material
Nylon
Number of Outside Pockets
4
Fly Closure Type
Snap, Zipper
Style
Bib Overall
Insulation Material
Polyester
Temperature Rating
Down to 0 Degrees F
Reinforced Locations
Back Leg Kick Panels, Pocket
Waist Closure
Snap

Description

Shop and Work Bib Overalls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.