106672 Cotton, 12 oz Fabric Weight, 34 in Inseam, Black, 2XL

  • Mfr # 106672-BLK2XLTLL

  • Zoro # G612535188


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
106672-BLK2XLTLL
Zoro #
G612535188
UPC #
197219272134
Country of Origin
India

Dimensions

Size
2XL
Minimum Waist Size
44 in
Size-Body Type
Tall
Maximum Waist Size
46 in

Details

Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
34 in
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Lining Material
Nylon
Fly Closure Type
Snap, Zipper
Includes Suspenders
Yes
Pocket Locations
Back, Front
Temperature Rating
Down to 0 Degrees F
Reinforced Locations
Back Leg Kick Panels, Pocket
Insulation Material
Polyester
Garment Type
Overalls
Style
Bib Overall
Insulated for Cold Conditions
Yes
Number of Outside Pockets
4
Includes Lining
Yes
Waist Closure
Snap

Description

Shop and Work Bib Overalls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.