Shop CARHARTT
See all product information
Create Account
106672 Cotton, 12 oz Fabric Weight, 34 in Inseam, Black, 3XL
- Mfr # 106672-BLK3XLTLL
- Zoro # G312486322
product price:Â
$
129.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 3XL
- Minimum Waist Size
- 48 in
- Maximum Waist Size
- 50 in
- Size-Body Type
- Tall
- Fits Chest Size
- Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Shop and Work Bib Overalls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.