106672 Cotton, 12 oz Fabric Weight, 34 in Inseam, Black, XL

  • Mfr # 106672-BLKXLTLL

  • Zoro # G712535040


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106672-BLKXLTLL
Zoro #
G712535040
UPC #
197219272165
Country of Origin
India

Dimensions

Size
XL
Minimum Waist Size
40 in
Size-Body Type
Tall
Maximum Waist Size
42 in

Details

Color
Black
Material
Cotton
Fabric Weight
12 oz
Inseam
34 in
Gender
Men's
Series
106672
Features
Carhartt-Strong, Triple-Stitched Main Seams, Metal Rivets at Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure
Lining Material
Nylon
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Garment Type
Overalls
Waist Closure
Snap
Reinforced Locations
Back Leg Kick Panels, Pocket
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Insulation Material
Polyester
Number of Outside Pockets
4
Fly Closure Type
Snap, Zipper
Style
Bib Overall
Includes Suspenders
Yes
Temperature Rating
Down to 0 Degrees F
Pocket Locations
Back, Front

Description

Shop and Work Bib Overalls

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.