This item is Discontinued.

Carhartt Men's, Composite Toe, 6-Inch Work Boot, 8, Medium, Dark Brown, CMA6346 CMA6346-8M

Men's, Composite Toe, 6-Inch Work Boot, 8, Medium, Dark Brown, CMA6346 (Discontinued)

  • Mfr # CMA6346-8M
  • Zoro # G9131403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMA6346-8M
Zoro #
G9131403
UPC #
847816047290
Country of Origin
Brunei Darussalam

Dimensions

Size
8
Footwear Width
Medium
Height
6 in
Heel Height
1/2 in
Footwear Size
8
Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMA6346
Waterproof
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Footwear Shank Type
Nylon
Wide Toe Cap
No
Ninety Degree Heel
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.56
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Shank Material
Nylon
For Outdoor Traction
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Liner Material
Fast Dry(R)
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Insole System
Dual Density Polyurethane
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Carhartt
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Full Bootie Membrane
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Toe Shape
Round
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Heat Resistant
No
Series
CMA6346
Insole Material
Polyurethane
Insole Technology
Dual Density
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Liner Technology
FastDry(R)
Closure
Lace Up
Construction
Cemented
Heel Definition
Flat Heel
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.