This item is Discontinued.

Carhartt Anvil Belt, 52 in. Waist, Brown, Zamac 2203-20-52

Anvil Belt, 52 in. Waist, Brown, Zamac (Discontinued)

  • Mfr # 2203-20-52
  • Zoro # G0376069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203-20-52
Zoro #
G0376069
UPC #
084309162416
Country of Origin
Multiple

Dimensions

Fits Waist Size
52 in
Width
1 1/2 in
Maximum Waist Size
52 in

Details

Color
Brown
Belt Material
Leather
Buckle Material
Zamac
Item
Anvil Belt
Features
Tanned Bridle Leather
Style
Anvil Belt
Adjustment Type
Buckle
Material Style
Solid
Garment Type
Belt
Belt Style
General Purpose Belts
Garment Color
Brown

Description

Anvil Belt, Style Anvil Belt, Adjustment Type Buckle, Belt Material Leather, Buckle Material Zamac, Width 1 1/2 in, Maximum Waist Size 52 in, Color Brown, Features Tanned Bridle Leather, Material Style Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.