
Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 32 in x 36 in
Mfr # 102804-498
Zoro # G102194482
product price: $59.99
/eaKey Features
Fabric Weight
11.25oz
Gender
Men's
Color
Superior
Fit
Relaxed
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102804-498
Zoro #
G102194482
UPC #
889192672864
Country of Origin
Mexico
Dimensions
Size
32 in
Details
Item
Relaxed Straight Jean
Fabric Weight
11.25oz
Gender
Men's
Inseam
36 in
Color
Superior
Fit
Relaxed
Series
Rugged Flex
Waist Rise
Mid Rise
Style Number
102804
Material
85% Cotton/14% Polyester/1% Spandex Denim
Description
BD2804 M RF Rilaxed Fitt 5 Pocket Jean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.