Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 40 in x 30 in

  • Mfr # 102804-498

  • Zoro # G402193185


product price: $59.99
/ea

Key Features

Waist Rise
Mid Rise
Material
85% Cotton/14% Polyester/1% Spandex Denim
Series
Rugged Flex
Color
Superior
Style Number
102804
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102804-498
Zoro #
G402193185
UPC #
889192672147
Country of Origin
Mexico

Dimensions

Size
40 in

Details

Item
Relaxed Straight Jean
Waist Rise
Mid Rise
Material
85% Cotton/14% Polyester/1% Spandex Denim
Series
Rugged Flex
Inseam
30 in
Color
Superior
Style Number
102804
Gender
Men's
Fabric Weight
11.25oz
Fit
Relaxed

Description

BD2804 M RF Rilaxed Fitt 5 Pocket Jean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.