Zoro Homepage

Mens Rugged Flex Relaxed Straight Jean, 85% Cotton/14% Poly/1% Spandex, Superior, 30 in x 32 in

  • Mfr # 102804-498

  • Zoro # G602194364


product price: $59.99
/ea

Key Features

Gender
Men's
Color
Superior
Series
Rugged Flex
Style Number
102804
Fabric Weight
11.25oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102804-498
Zoro #
G602194364
UPC #
889192672260
Country of Origin
Mexico

Dimensions

Size
30 in

Details

Item
Relaxed Straight Jean
Gender
Men's
Color
Superior
Series
Rugged Flex
Style Number
102804
Fabric Weight
11.25oz
Waist Rise
Mid Rise
Material
85% Cotton/14% Polyester/1% Spandex Denim
Inseam
32 in
Fit
Relaxed

Description

BD2804 M RF Rilaxed Fitt 5 Pocket Jean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.